ComboKit, 18VCompact, (2)1.5Ah
- Mfr # CT225SYX
- Zoro # G613329939
product price:Â
$
224.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18 V DC
Battery Capacity
(2) 1.5 Ah
Number of Tools
2
Impact Driver - Maximum Torque
1,460 in-lb
Number of Batteries Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT225SYX
- Zoro #
- G613329939
- UPC #
- 088381891851
- Country of Origin
- China
- Voltage
- 18 V DC
- Battery Capacity
- (2) 1.5 Ah
- Number of Tools
- 2
- Item
- Combo Kit w/Bl1815N,18V Compact,2 Pieces
- Impact Driver - Maximum Torque
- 1,460 in-lb
- Number of Batteries Included
- 2
- Includes Battery
- Battery Included
- Motor Type
- Brushed
- Includes Case
- Case Included
- Power Source
- Cordless
- Battery Manufacturing Model Number
- BL1815N
- Number of Chargers Included
- 1
- Battery Series
- CXT(R)
- Battery Chemistry
- Li-Ion
- Battery Platform
- LXT(R)
- Light - Type
- Work Light
- Charger Manufacturing Model Number
- DC18SD
- All Product Types Included
- Drill/Driver, Impact Driver
- Tool Series
- CXT(R)
- Impact Driver - Manufacturing Model Number
- XDT11Z
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Combo Kit w/Bl1815N,18V Compact,2 Pieces, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.5 Ah, Number of Batteries Included 2, Battery Series CXT(R)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.