Shop IGUS
See all product information
Create Account
Robot Cable Set
- Mfr # AK-DR-0042-5
- Zoro # G613332809
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Compatible Robotic System
Dryve D1, Igus Robot Control (iRC)
Compatible with Robot Style
2-Axis Delta Robots, Area Gantries, Line Gantries, Single Axis
Number of Axes
2
Cable Length
5 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AK-DR-0042-5
- Zoro #
- G613332809
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Cable Length
- 5 m
Details
- Item
- Robot Cable Set
- Compatible Robotic System
- Dryve D1, Igus Robot Control (iRC)
- Compatible with Robot Style
- 2-Axis Delta Robots, Area Gantries, Line Gantries, Single Axis
- Number of Axes
- 2
Description
Robot Cable Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.