Shop ONIX
See all product information
Create Account
Z Junior Composite, Orange
Mfr # KZ1510-ORGJRV2
Zoro # G613336227
product price:
$
58.35
/ea
Key Features
Width
7.625 in
Length
14.5 in
Color
Orange
Material
Composite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KZ1510-ORGJRV2
- Zoro #
- G613336227
- UPC #
- 754806387444
- Country of Origin
- China
Dimensions
- Width
- 7.625 in
- Length
- 14.5 in
Details
- Color
- Orange
- Material
- Composite
Description
The ONIX Z Junior pickleball paddle is a new addition to the ONIX line of Z series pickleball paddles. Great for junior players entering the sport due to its balanced performance, lightweight, and reduced size, the ZJr pickleball paddle is perfect for young players learning the game.
- •PADDLE SPECS – Lightweight Composite face with polypropylene honeycomb core
- •SHAPE – Standard Shape with 4" grip size
- •GREAT FOR JUNIOR PLAYERS – Balanced performance, lightweight, and reduced size
- •AVAILABLE IN MULTIPLE COLORS Choose between blue, orange, pink, and yellow
- •LEADING PICKLEBALL MANUFACTURER – ONIX is the lead manufacturer of performance pickleball paddles, balls, and accessories that enable players to compete at their highest level. ONIX is devoted to giving athletes of every player level the best paddle and ball for their game. ONIX has professional pickleball players that play in national tournaments across the country
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.