Evoke Premier Pro Raw Carbon 10
Mfr # KZ1151-BLKRC10
Zoro # G613336296
Key Features
Specifications
Product Information
- MFR #
- KZ1151-BLKRC10
- Zoro #
- G613336296
- UPC #
- 754806367842
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 16 in
Details
- Material
- Raw Carbon
- Color
- Black
Description
Introducing the all-new Evoke Premier Raw Carbon Paddle from ONIX Pickleball, this raw carbon fiber surface texture increases traction on the pickleball for maximum spin and control without sacrificing pop and power. The pickleball paddle's polypropylene core provides a lightweight and durable paddle with excellent all-around maneuverability and extreme power. This lightweight pickleball paddle is also constructed with a non-slip, comfort grip that makes it easy to control on the court. These paddles are USA Pickleball USAPA approved for tournament play. A full edge guard provides added protection during aggressive play. Raise the level of your game. Play Your Best with ONIX.
- •RAW CARBON FIBER SURFACE: The raw carbon fiber surface provides a naturally textured paddle surface which increases spin and control on the ball for improved and precise shot making
- •ONE-PIECE CONSTRUCTION – the singular piece core construction maximizes structural integrity between the paddle face and handle for enhanced paddle stability and durability
- •LIGHTWEIGHT – These lightweight paddles are designed with an edge guard to provide extra protection during tournament play while retaining speed and agility
- •PREMIUM PERFORATED GRIP - The ONIX premium perforated grip provides increased comfort, tackiness as well as shock absorption
- •RAW CARBON FIBER SURFACE: The raw carbon fiber surface provides a naturally textured paddle surface which increases spin and control on the ball for improved and precise shot-making
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.