Shop STIGA
See all product information
Create Account
1-Star Orange Balls, 6PK
Mfr # T1411-1
Zoro # G613336302
product price:
$
16.59
/pk of 6, $2.77/ea
Key Features
Width
1.6 in
Color
Orange
Length
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1411-1
- Zoro #
- G613336302
- UPC #
- 754806261959
- Country of Origin
- China
- Color
- Orange
Description
The STIGA 1-Star Table Tennis Balls multi-pack includes 6 orange STIGA 1-Star 40mm ITTF regulation size and weight table tennis balls. Crafted from high quality ABS material for long-lasting recreational or family play, the seamless, perfectly round design means these high-quality recreational table tennis balls are long lasting and offer consistent bounce and spin. This multi-pack is perfect for practice, parties, clubs, or family fun.
- •STIGA – Since 1944, STIGA has been the innovative table tennis brand. Developing industry leading technologies for its table tennis equipment, STIGA combines superior craftsmanship with exceptional performance in every product. The highest quality equipment for all, from amateur to pro. That’s the STIGA heritage.
- •REGULATION SIZE & WEIGHT – Includes 6 (orange) STIGA 1-star (40mm) ITTF regulation size and weight table tennis balls.
- •MADE FOR RECREATION– Crafted from high quality ABS material for recreational or family play.
- •PRECISE DESIGN – The seamless, perfectly round design means these high quality recreational table tennis balls are long lasting and offer consistent bounce and spin.
- •MULTI-BALL PACK – This multi-pack is perfect for practice, parties, clubs, or the family that tends to lose balls easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.