Resealable Holder - Vertical - 3.6" Height x 2.4" Width - Vinyl - Clear - 100 / Pack
- Mfr # 506-ZS
- Zoro # G613340019
product price:Â
$
0.50
/ea
Sold in multiples of 100 for
$50.00
Key Features
Material
Vinyl
Color
Clear
Width
2.4 in
Height
3.6 in
Features
Weather Resistant, Moisture Resistant, Heavy Duty, Zipper Lock, Water Resistant, Dirt Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506-ZS
- Zoro #
- G613340019
- UPC #
- -
- Country of Origin
- United States
- Item
- Badge Holder
- Material
- Vinyl
- Color
- Clear
- Features
- Weather Resistant, Moisture Resistant, Heavy Duty, Zipper Lock, Water Resistant, Dirt Resistant
- Orientation
- Vertical
Dimensions
- Width
- 2.4 in
- Height
- 3.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.