Air Filter
- Mfr # 42103
- Zoro # G613359356
product price:Â
$
15.55
/ea
Key Features
Height
2.31 in
Material
Cellulose
Air Filter Type - Automotive
Air Filter
Inside Dia.
8.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42103
- Zoro #
- G613359356
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Air Filter
- Material
- Cellulose
- Air Filter Type - Automotive
- Air Filter
Dimensions
- Height
- 2.31 in
- Inside Dia.
- 8.63 in
Description
WIX Premium Panel Air Filters provide excellent engine protection for normal and severe driving conditions such as stop and go traffic, dirt roads, construction sites, short trips, and interstate travel. WIX filters are recommended for OEM air filter change intervals. These filters contain 30% more media than OES filters and use a phenolic resin treated enhanced cellulose media which provides excellent durability against moisture ingestion. When applicable, the high-tear strength polyurethane seal survives extreme hot and cold temperature conditions. Air filter Laboratory Tests per ISO 5011 at least 99.5% efficiency Based on Wix 42389
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.