Shop WIX FILTERS
See all product information
Create Account
Coolant Filter
- Mfr # 24072
- Zoro # G613360451
product price:Â
$
33.65
/ea
Key Features
Thread Size - Automotive Filters
11/16-16 in
Micron Rating
30 Micron
Height
4.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24072
- Zoro #
- G613360451
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size - Automotive Filters
- 11/16-16 in
- Height
- 4.32 in
Details
- Item
- Coolant Filter
- Micron Rating
- 30 Micron
Description
WIX Coolant Filters provide excellent protection for medium and heavy trucks, plus other equipment. Superior materials, design and construction ensure WIX coolant filters provide excellent performance under all types of operating conditions.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.