This item is Discontinued.

This item is Discontinued.
Ceres 300 Matcha Green Case (Discontinued)
Mfr #
CA-1Y2-00MEWN-00
Zoro #
G613768332
UPC # 841163089934
Country of Origin China
Category Computer Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA-1Y2-00MEWN-00
- Zoro #
- G613768332
- UPC #
- 841163089934
- Country of Origin
- China
- USB Port Details
- (2) USB 3.0, (1) USB 3.2 Gen 2 Type C
- Item
- Computer Case
- Front Audio In
- Yes
- Cooler Type
- Fan/Liquid Cooler
- Front Audio Out
- Yes
- Number of Expansion Slots
- 7
- Front USB
- Yes
- Material
- SPCC, Tempered Glass
- Color
- Matcha Green
- Number of Fans Installed
- 3
- Motherboard Supported
- EATX, Mini ITX, Micro ATX, ATX
- Features
- Dust Filter, LCD Display
- Number of Audio In Ports
- 1
- Number of Fans Supported
- 7
- Number of Audio Out Ports
- 1
Dimensions
- Max. CPU Cooler Height
- 7.28 in
- Max. PSU Length
- 8.66"
- Installed Fan Size
- 5.51 in
- Fan Size Supported
- 4.72 in, 5.51 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.