Shop MAG-MATE
See all product information
Create Account
Block Magnet, Ceramic, 37 lb.
- Mfr # 750X4X6C5
- Zoro # G6138605
product price:Â
$
27.15
/ea
Key Features
Material
Ceramic
Max. Pull
37 lb
Thickness
0.75 in
Overall Length
6 in
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750X4X6C5
- Zoro #
- G6138605
- UPC #
- 682241105906
- Country of Origin
- China
Dimensions
- Thickness
- 0.75 in
- Overall Length
- 6 in
- Overall Width
- 4 in
- Overall Height
- 3/4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Material
- Ceramic
- Max. Pull
- 37 lb
- Item
- Ceramic Magnets
- Stability Temp.
- 480 Degrees F
- Color
- Black
- Magnetized Direction
- Through Thickness
- Shape
- Rectangular
- Weight Capacity
- 40 lb
- Pull Force - Maximum
- 40 lbf
- Stability Temperature
- 350 Degrees F
- Shell Material
- Ceramic
- Wire Color
- Black
Description
Block Magnet, Material Ceramic 8, Max. Pull 37 lb., Thickness 3/4 In., Overall Length 6 In., Overall Width 4 In., Overall Height 3/4 In., Stability Temp. 480 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.