3-Slot Golf Rack, Fits 3 Large Golf Bags, Black
Mfr # GOLF-3-BLK
Zoro # G614119683
Key Features
Specifications
Product Information
- MFR #
- GOLF-3-BLK
- Zoro #
- G614119683
- UPC #
- 850052414382
- Country of Origin
- United States
Dimensions
- Depth
- 16 in
- Width
- 19 in
- Length
- 40 in
Details
- Application
- Organize, Store, Protect
- Item
- Golf Rack
- Color
- Black
- Holds
- 3 Large Golf Bags
- Material
- HDPE Plastic
Description
Introducing the TRAPSKI Golf Rack, the ultimate storage solution for golf enthusiasts. With its innovative design, this rack is crafted to organize your golf equipment efficiently. With three spacious slots for golf bags, the TRAPSKI Golf Rack can accommodate up to 3 horizontal golf bags with ease. Whether you're a solo player or part of a golf family, this rack ensures that your gear is always neatly stored and easily accessible. One of the standout features of the TRAPSKI Golf Rack is its modular design, allowing for stacking multiple racks to create a customized storage setup tailored to your needs. Say goodbye to cluttered corners and hello to a sleek and organized golf storage area. Constructed with durability in mind, this rack is built to last, providing a stable and secure foundation for your valuable golf equipment. The sleek and modern design adds a touch of sophistication to any space, whether it's your garage, clubhouse, or golf shop.Experience the convenience and functionality of the TRAPSKI Golf Rack and elevate your golf storage game today!
- This model is a stand-alone 3 bag rack or can be stacked on top of the base or another 3-slot model!
- Optional Accesory: Oval Golf Shelf (GOLF-OSHELF-BLK)
- 40"x19W"x16"D with 10-inch slots for a variety of golf bags
- Slots are 10 inches wide to for almost any bag on the market!
- Black Marine Grade HDPE Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.