Single Golf Bag Organizor Rack with Top Shelf, Black
Mfr # GOLF-1-1-BLK
Zoro # G614119690
Key Features
Specifications
Product Information
- MFR #
- GOLF-1-1-BLK
- Zoro #
- G614119690
- UPC #
- 850052414399
- Country of Origin
- United States
Dimensions
- Length
- 26 in
- Depth
- 16 in
- Width
- 19 in
Details
- Holds
- 1 Golf Bag
- Application
- Organize, Store, Protect
- Item
- Golf Rack
- Color
- Black
- Material
- HDPE Plastic
Description
Introducing the TRAPSKI Single Golf Bag Rack, the ultimate storage solution for golf enthusiasts. With its innovative design, this rack is crafted to organize & store your golf bag and equipment efficiently. With one spacious slot for a golf bag and a spacious rectangle top shelf, 4 single clubs and 4 clip rings, the TRAPSKI Single Golf Rack can accommodate your golf bag and all your loose golf equipment and accessories with ease! Whether you're a solo player or part of a golf family, this rack ensures that your gear is always neatly stored and easily accessible for that next round.
- ORGANIZE: One of the standout features of the TRAPSKI Single Golf Rack is its modular design, allowing for stacking additional racks underneath, if needed, to create a customized storage setup tailored to your needs. Say goodbye to cluttered corners and hello to a sleek and organized golf storage area.
- PROTECT: Constructed with durability in mind, this rack is built to last, providing a stable and secure foundation for your valuable golf equipment. The sleek and modern design adds a touch of sophistication to any space, whether it's your garage, clubhouse, or golf shop.
- STORE: Single slot design to store your golf bag and have easy access to your shoes, drying gloves, balls and other golf accessories. The 10-inch slot for a variety of small carry to extra large cart golf bags! There are 4 2 inch holes to keep extra wedges or clubs and 4 clip holes at the bottom for extra towels, club markers, golf ball markers and more!
- EASY INSTALL: 26L"x19W"x16"D with hardware and snap in Rectangle Shelf 22L"x15"WX.5"D to hold all your accessories and a 9 golf ball holder slot near wall!
- Durable High Quality Marine Grade HDPE Plastic.
- Veteran Owned Small Business
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.