Shop MAG-MATE
See all product information
Create Account
Ring Magnet, Ceramic, 11 lb.
- Mfr # 431005
- Zoro # G6141326
product price:Â
$
8.49
/ea
Key Features
Material
Ceramic
Max. Pull
11 lb
Thickness
0.25 in
Overall Height
21/64 in
Diameter
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 431005
- Zoro #
- G6141326
- UPC #
- 682241103902
- Country of Origin
- China
- Material
- Ceramic
- Max. Pull
- 11 lb
- Item
- Ceramic Magnets
- Stability Temp.
- 480 Degrees F
- Color
- Black
- Stability Temperature
- 350 Degrees F
- Shape
- Round
- Magnetized Direction
- Through Thickness
- Weight Capacity
- 5.5 lb
- Pull Force - Maximum
- 5.5 lbf
- Shell Material
- Ceramic
- Wire Color
- Black
Dimensions
- Thickness
- 0.25 in
- Overall Height
- 21/64 in
- Diameter
- 2 7/8 in
- Hole Dia.
- 1 1/4 in
- Inside Diameter - Minimum
- 1.24 in
- Inside Diameter - Maximum
- 1 1/4 in
Description
Ring Magnet, Material Ceramic 8, Max. Pull 11 lb., Overall Height 21/64 In., Diameter 2-13/16 In., Hole Dia. 1-1/4 In., Stability Temp. 480 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.