Mechanical Position Indicator
- Mfr # CE982653
- Zoro # G614385583
product price:Â
$
81.39
/ea
Key Features
Series
DD52R
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Overall Length
2.62 in
Shaft Diameter Tolerance
0.001-0.0
Count Direction
Increase Clockwise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE982653
- Zoro #
- G614385583
- UPC #
- -
- Country of Origin
- Italy
- Item
- Mechanical Position Indicator
- Series
- DD52R
- Shaft Mounting Style
- Grub Screw with Hex Socket and Cup End (Included)
- Count Direction
- Increase Clockwise
- Product Type
- Mechanical Position Indicator
- Minimum Operating Temperature
- 32 Degrees F
- Case Color
- Orange
- Display Orientation
- Inclined
- Display Position
- Lower
- Boss Finish
- Black Oxide
- Reading After One Revolution
- 0001.0
- Boss Material
- Steel
- Maximum Operating Temperature
- 176 Degrees F
- Number of Digits
- 5
- Maximum Speed
- 1,500 RPM
Dimensions
- Overall Length
- 2.62 in
- Shaft Diameter Tolerance
- 0.001-0.0
- For Shaft Diameter
- 0.75 in
- Overall Width
- 1.89 in
- Overall Depth
- 1.7 in
- Wire Rope Length
- 2.62 in
- Length
- 2.62 in
Description
Mechanical Position Indicator
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.