Shop HOLEX

Chisel, SDS-Plus, Type: 2

  • Mfr # 789500 2
  • Zoro # G614387860

product price: 
$
35.29
/ea

Key Features

Style
Impact drilling
Blade Width
20 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
789500 2
Zoro #
G614387860
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
20 mm

Details

Item
Chisels
Type
2
Style
Impact drilling

Description

Wear resistant, bead blasted surface. Application: For concrete, masonry, and natural stone. Material: Special tool steel. Shank: SDS Plus Blade width: 20 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.