Shop MOUNTAIN PLUMBING
See all product information
Create Account
Point-of-Use Drinking Faucet with Contemporary Round Body & Handle
Mfr # MT1843-NL/MB
Zoro # G614574383
product price:
$
408.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width
6.5 in
Depth
10.5 in
Standards
CEC Compliant
Length (In.)
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT1843-NL/MB
- Zoro #
- G614574383
- UPC #
- 638441244723
- Country of Origin
- Unknown
Dimensions
- Width
- 6.5 in
- Depth
- 10.5 in
- Length (In.)
- 15.5 in
Details
- Finish
- Matte Black
- Standards
- CEC Compliant
Description
- Francis Anthony Collection
- 1/4 Turn Ceramic Cartridge
- These faucets are constructed with lead free brass
- 1/2" minimum to 1-3/8" maximum mounting hole required
- This drinking water faucet is ICC listed
- Reverse Osmosis Safe
- NSF/ANSI/CAN 61: Q ≤ 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov