Labeling Tape, Rainbow, Matte, PK24
- Mfr # GRAING-T14-27
- Zoro # G614644901
product price:Â
$
49.79
/pk of 24, $2.07/ea
Key Features
Application
Asset Tracking, Facility Identification, Floor Marking, Laboratory Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
Label Color
Rainbow
Label Material
Kraft Flatback
Label Finish
Matte
Resistance Properties
Alcohol-Resistant, Oil-Resistant, Water-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRAING-T14-27
- Zoro #
- G614644901
- UPC #
- -
- Country of Origin
- United States
- Item
- Laboratory Labeling Tape
- Application
- Asset Tracking, Facility Identification, Floor Marking, Laboratory Labeling, Pipe and Valve Marking, Safety Identification, Warehouse Marking
- Label Color
- Rainbow
- Label Material
- Kraft Flatback
- Label Finish
- Matte
- Resistance Properties
- Alcohol-Resistant, Oil-Resistant, Water-Resistant
- Adhesive Properties
- Removable and Repositionable Adhesive
- Standards
- FDA 21 CFR 175.105
- Material Properties
- Autoclavable, Latex-Free, Solvent-Free, Writeable
- Maximum Service Temperature
- 250 Degrees F
- Minimum Service Temperature
- -10 Degrees F
- Product Type
- Labeling Tape
Dimensions
- Width
- 1/2 in
- Roll Length
- 500 in
- Label Thickness
- 6.3 mil
Description
Labeling Tape,Rainbow,Matte,PK24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.