Tachometer, LED, AAA
- Mfr # PT-131
- Zoro # G614795788
product price:Â
$
97.89
/ea
Key Features
Includes
Carrying Case, Funnel, Large Cone Adapter, Small Cone Adapter, Surface Wheel
RPM Accuracy
+/-0.05% of Reading +1 Digit
RPM Resolution
0.1 RPM, 1 RPM
Contact Type
Contact
Digital Display Screen Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT-131
- Zoro #
- G614795788
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size
- AAA
Details
- Item
- Tachometer
- Includes
- Carrying Case, Funnel, Large Cone Adapter, Small Cone Adapter, Surface Wheel
- RPM Accuracy
- +/-0.05% of Reading +1 Digit
- RPM Resolution
- 0.1 RPM, 1 RPM
- Contact Type
- Contact
- Digital Display Screen Type
- LED
- Calibration Certificate Type
- Available Separately
- Batteries Included
- Yes
- Minimum Contact RPM
- 0.5 RPM
- Rotational Speed Measuring Units
- ft/min, RPM
- Maximum Contact RPM
- 19,999 RPM
- Minimum Velocity Measured
- 0.16 fpm
- Maximum Velocity Measured
- 6,559.6 fpm
Description
Portable Handheld Tachometer
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.