Shop 3M
See all product information
Create Account
Abrasive Sheet
- Mfr # 7100080400
- Zoro # G614810986
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Backing Material
Film
Color
Purple
Overall Width
16 ft
Overall Length
250 ft
Resistance Properties
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100080400
- Zoro #
- G614810986
- UPC #
- 00051131067257
- Country of Origin
- United States
- Item
- Abrasive Sheet
- Backing Material
- Film
- Color
- Purple
- Resistance Properties
- Water
- Wire Color
- Purple
Dimensions
- Overall Width
- 16 ft
- Overall Length
- 250 ft
- Wire Rope Length
- 250 ft
- Length
- 250 ft
Description
Abrasive Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.