Shop EAZYPOWER
See all product information
Create Account
DriverBit, L:6", BitSize:9/64"
- Mfr # 79343/B
- Zoro # G614811082
product price:Â
$
4.89
/ea
Sold in multiples of 25 for $122.25
Key Features
Overall Length
6 in
Finish
Unfinished
Material
S2 Steel
Shank Shape
Hex
Impact Rated
Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79343/B
- Zoro #
- G614811082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Shank Size
- 1/4 in
- Bit Industry Size
- 9/64 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Driver Bit
- Finish
- Unfinished
- Material
- S2 Steel
- Shank Shape
- Hex
- Impact Rated
- Impact Rated
- Tip Type
- Security
- Includes Bit Holder
- Bit Holder Not Included
- Series
- ISOMAX
- Compatible Product Type
- Screwdriver
- Head Style
- Security Hex
- Product Type
- Power Bit
- For Tool Type
- Power
- Measurement System
- Imperial
Description
Driver Bit, Finish Unfinished, Impact Rated Impact Rated