Warning Light

  • Mfr # MICROPAK-R
  • Zoro # G614841553
product price: 
$
96.19
/ea

Key Features

Features
Flexibility, Low Profile Design
Includes
Grommet
Power Source
Corded
Lighting Technology
LED
Lens Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MICROPAK-R
Zoro #
G614841553
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Warning Light
Features
Flexibility, Low Profile Design
Includes
Grommet
Power Source
Corded
Lighting Technology
LED
Lens Color
Clear
Standards
CA T13, R10, R65
Number of Flash Patterns
29
Number of Heads
1
Voltage
12V to 24V
Shape
Square
Installation Location
Bumper, Side
Light Pattern
Flashing
Manufacturer Warranty
5 yr
Mount Type
Grommet
Includes Electrical Connection
Electrical Connection Included
Mount Style
Surface
SAE Class Rating
SAE J595 Class 1
Current
1.2 A
Wattage
15.1 W
Maximum Operating Temperature
122 Degrees F
Series
MICROPAK
Light Color
Red
IP Rating
IP67, IP69K
Light Type
Emergency Vehicle Perimeter Light
Electrical Connection
Pigtail
Minimum Operating Temperature
-22 Degrees F
Installation Type
Permanent
Compatible Vehicle Type
Emergency Vehicles
Operating Voltage
12-24V
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Height
1 5/16 in
Overall Length
1 5/16 in
Overall Depth
1 3/8 in
Wire Rope Length
1 5/16 in
Length
1 5/16 in
Fits Chest Size
Flexibility, Low Profile Design

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Red, Wattage 15.1 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 1 5/16 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 1 3/8 in, IP Rating IP67, IP69K, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews