Taping Head
- Mfr # 7000049329
- Zoro # G614868802
product price:Â
$
5,790.99
/ea
Free Shipping & Returns
Key Features
For Use With
3M-Matic(TM) Case Sealer 200a, 3M-Matic(TM) Case Sealer 700a, 3M-Matic(TM) Case Sealer 700r, 3M-Matic(TM) Case Sealer 800a, 3M-Matic(TM) Case Sealer 800ab, 3M-Matic(TM) Case Sealer 800af, 3M-Matic(TM) Case Sealer 800r, 3M-Matic(TM) Case Sealer 800rf
Overall Height
16 in
Overall Width
4 1/5 in
Compatible Mfg. Model Number
200a, 700a, 700r, 800a, 800ab, 800af, 800r, 800rf
Overall Length
17 11/25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000049329
- Zoro #
- G614868802
- UPC #
- 00051115320477
- Country of Origin
- Italy
Dimensions
- Overall Height
- 16 in
- Overall Width
- 4 1/5 in
- Overall Length
- 17 11/25 in
- For Tape Core Diameter
- 14 3/8 in
- For Maximum Tape Width
- 2 in
Details
- Item
- Tape Dispenser Case Sealer Heads
- For Use With
- 3M-Matic(TM) Case Sealer 200a, 3M-Matic(TM) Case Sealer 700a, 3M-Matic(TM) Case Sealer 700r, 3M-Matic(TM) Case Sealer 800a, 3M-Matic(TM) Case Sealer 800ab, 3M-Matic(TM) Case Sealer 800af, 3M-Matic(TM) Case Sealer 800r, 3M-Matic(TM) Case Sealer 800rf
- Compatible Mfg. Model Number
- 200a, 700a, 700r, 800a, 800ab, 800af, 800r, 800rf
- For Tape Material
- Packing
- Compatible Product Type
- Case Sealers
- Frame Material
- Metal
Description
Taping Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.