This item is Discontinued.

Kingston 8GB 3600MHZ DDR4 CL16 DIMM FURY RENEGADE RGB KF436C16RBA/8

This item is Discontinued.

Kingston

8GB 3600MHZ DDR4 CL16 DIMM FURY RENEGADE RGB (Discontinued)

Mfr # KF436C16RBA/8
Zoro # G614872793
UPC # 740617322491
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KF436C16RBA/8
Zoro #
G614872793
UPC #
740617322491
Country of Origin
Taiwan, Province of China
Error Checking
Non-ECC
Signal Processing
Unbuffered
Memory Voltage
1.35V
Memory Rank
Single-rank
Memory Standard
DDR4-3600/PC4-28800
CAS Latency
CL16
Number of Modules
(1) 8GB
Memory Speed
3600 MHz
Memory Technology
DDR4 SDRAM
Item
RAM Module
Number of Pins
288

Dimensions

Length
5.3 in
Thickness
315 mil
Memory Size
8 GB
Width
1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.