This item is Discontinued.

This item is Discontinued.
32GB 4800MT/S DDR5 CL38 DIMM FURY BEAST RGB (Discontinued)
Mfr #
KF548C38BBA-32
Zoro #
G614873509
UPC # 740617328462
Country of Origin Taiwan, Province of China
Category Computer Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF548C38BBA-32
- Zoro #
- G614873509
- UPC #
- 740617328462
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thickness
- 279.9 mil
- Length
- 5.3 in
- Width
- 1.7 in
- Memory Size
- 32 GB
Details
- Device Supported
- Motherboard, Desktop PC
- Error Checking
- Non-ECC
- Memory Speed
- 4800 MHz
- Memory Voltage
- 1.10V
- CAS Latency
- CL38
- Signal Processing
- Unbuffered
- Number of Modules
- (1) 32GB
- Item
- RAM Module
- Memory Technology
- DDR5 SDRAM
- Number of Pins
- 288
- Memory Standard
- DDR5-4800/PC5-38400
- Memory Rank
- Dual-rank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.