Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XA05 ROG STRIX SCOPE RX/RD/US
- Zoro #
- G614875480
- UPC #
- 192876812907
- Country of Origin
- China
- Item
- Gaming Keyboard
- Corded/Wireless
- Cable
- Color
- Black
- Interface
- USB 2.0
- Includes
- Strix Scope RX Gaming Keyboard 1 x Warranty Card 1 x Quick Start Guide 1 x ROG Logo Ticker
- Features
- Quick-Toggle Switch, Programmable Keys, IP57 Protection, Waterproof, IP56 Protection, Full-size Keyboard, N-key Rollover, Brightness Control, Dust Resistant
- Power Source
- USB
- Anti-ghosting
- Yes
- Keystroke Life
- 100 Million Cycle
- Platform Supported
- PC
- Hot Keys
- Volume Up, Skip Backward, Stop, Volume Down, Play/Pause, Stealth Key, Windows Lock Key, Mute, Forward
- Keyswitch Technology
- Opto-mechanical
- Backlight Type
- RGB LED
- Backlight
- Yes
- Device Supported
- Mobile Device, Mouse, Flash Drive
- Operating System Compatibility
- Windows 10, Windows 11
- Keyboard/Keypad Connectivity Technology
- Cable
- Compatible Devices
- Mouse, Mobile Device, Flash Drive
- Keyboard/Keypad Features
- N-key Rollover, Waterproof, Brightness Control, IP56 Protection, Dust Resistant, Programmable Keys, Quick-Toggle Switch, IP57 Protection
Dimensions
- Width
- 17.32 in
- Height
- 1.54 in
- Depth
- 5.39 in
- Keyboard/Keypad Depth
- 5.39 in
- Keyboard/Keypad Width
- 17.32 in
Description
ASUS XA05 ROG STRIX SCOPE RX RD US WIRED, ROG RX OPTICAL MECHANICAL SWITCH, 1 X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
