This item is Discontinued.

This item is Discontinued.
PNY GEFORCE RTX 3050 6GB VERTO DUAL FAN GRAPHICS CARD (Discontinued)
Mfr #
VCG30506DFXPB1
Zoro #
G614877866
UPC # 751492786308
Country of Origin China
Category Video & Sound Cards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Bus Width
- 96 bit
- Maximum Memory Bandwidth
- 168-GB/s
- Width
- 4.4 in
- Length
- 7.3 in
- Height
- 1.5 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.