This item is Discontinued.

Dell ULTRASHARP 40 CURVED WUHD MON U4021QW DELL-U4021QWA

This item is Discontinued.

Dell

ULTRASHARP 40 CURVED WUHD MON U4021QW (Discontinued)

Mfr # DELL-U4021QWA
Zoro # G614907686
UPC # 884116417255
Country of Origin China
Category LCD TVs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DELL-U4021QWA
Zoro #
G614907686
UPC #
884116417255
Country of Origin
China

Dimensions

Height with Stand
18"
Screen Size Class
40"
Width with Stand
37.30"
Viewable Screen Size
39.7"
Depth with Stand
9.80"

Details

Item
LCD Monitor
Aspect Ratio
0.88125
Speakers
Yes
HDCP Supported
Yes
DisplayPort
Yes
Curved Screen
Yes
Number of Speakers
2
Thunderbolt
Yes
Color Supported
1.07 Billion Colors
Standard Refresh Rate
60 Hz
Operating Power Consumption
240 W
Built-in Devices
USB Hub
Panel Technology
In-plane Switching (IPS) Technology
VESA Mount Compatible
Yes
Network (RJ-45)
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Number of USB Type-B Upstream Ports
1
Energy Star
Yes
USB
Yes
Response Time
5 ms
Horizontal Viewing Angle
178°
Package Contents
UltraSharp U4021QW Widescreen LCD Monitor,Power Cable,1 x DisplayPort Cable - DisplayPort to DisplayPort - 6-ft,1 x USB 3.2 Gen 1 Upstream Cable - USB Type A to B - 6-ft,1 x HDMI Cable - 6-ft,1 x Thunderbolt 4 Active Cable - USB-C
Number of HDMI Inputs
2
Standby Power Consumption
300 mW
Backlight Technology
LED
Features
3H Surface Hardness
HDMI
Yes
Number of USB Ports
6
Environmentally Friendly
Yes
Vertical Viewing Angle
178°
Energy Efficiency Certification
ENERGY STAR 8.0
Screen Mode
5K2K WUHD
USB Type-C
Yes
Off-Mode Power Consumption
300 mW
Pixel Pitch
7.1 mil
Brightness
300 Nit
Number of Screens
1
Native Contrast Ratio
1,000:1
Number of DisplayPorts
1
Stand Adjustments
Swivel
Maximum Resolution
5120 x 2160
TCO Certified
Yes
Total Number of USB Type-C Ports
1
Response Time Details
5ms GTG (Fast)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.