This item is Discontinued.

This item is Discontinued.
430 MULTI DEIVCE WIRELESS MOUSE (Discontinued)
Mfr #
3B4Q2AA#ABL
Zoro #
G614907877
UPC # 195908246565
Country of Origin China
Category Computer Mice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3B4Q2AA#ABL
- Zoro #
- G614907877
- UPC #
- 195908246565
- Country of Origin
- China
- Item
- Mouse
- Color
- Jet Black
- Compatible With
- Mac OS, Windows 11, Windows 10
- Number of Buttons
- 5
- Includes
- Quick Start Guide, USB Type-A Dongle, Warranty Card, (1) AA Battery
- Pointing Device Wireless Technology
- Bluetooth/Radio Frequency
- Platform Supported
- Mac, PC
- Battery Included
- Yes
- Movement Resolution
- 4000 dpi
- Pointing Device Host Interface
- USB Type A
- Scroller Type
- Scroll Wheel
- Movement Detection
- Blue Optical
- Pointing Device Connectivity Technology
- Wireless
Dimensions
- Length
- 2.9 in
- Width
- 4.5 in
- Height
- 1.6 in
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.