This item is Discontinued.

Dell DELL 24 MONITOR - P2425H DELL-P2425H

This item is Discontinued.

Dell

DELL 24 MONITOR - P2425H (Discontinued)

Mfr # DELL-P2425H
Zoro # G614908966
UPC # 884116468684
Country of Origin United States
Category LCD TVs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DELL-P2425H
Zoro #
G614908966
UPC #
884116468684
Country of Origin
United States

Dimensions

Height
13.5"
Width
20.9"
Depth
2"
Extended Height with Stand
20.13"
Maximum Adjustable Height
5.91"
Compressed Height with Stand
14.33"
Viewable Screen Size
23.8"
Height with Stand
20.13"
Depth with Stand
7.16"
Screen Size Class
24"
Width with Stand
20.94"

Details

Aspect Ratio
0.67291
Series
P
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Number of USB Ports
5
TCO Certified
Yes
Environmentally Friendly
Yes
Maximum Resolution
1920 x 1080
Pixel Pitch
10.8 mil
DisplayPort
Yes
Maximum Non-operating Altitude
40000 ft
Number of USB Type-C (Power Delivery) Ports
1
HDMI Version
1.4
Certifications & Standards
EPEAT Climate+
Energy Consumption per Year
38.4 kWh
Built-in Devices
USB Hub
Features
Anti-glare
Energy Efficiency Certification
ENERGY STAR 8.0
Maximum Operating Altitude
16404 ft
VESA Mount Compatible
Yes
VGA
Yes
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
Dell Display Manager Compatibility
Yes
Stand Included
Yes
Response Time
5 ms
Energy Star
Yes
Screen Mode
Full HD
Number of DisplayPorts
1
HDCP Supported
Yes
Tilt Angle
-5° to 21°
Glass Hardness
3H
Vertical Viewing Angle
178°
Pixel Per Inch (PPI)
92.53
Backlight Technology
Edge LED
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Standard Refresh Rate
100 Hz
Number of VGA Ports
1
Frequency
60 Hz
Color Supported
16.7 Million Colors
USB
Yes
Native Contrast Ratio
1,500:1
HDMI
Yes
Screen Surface
Anti-glare
Number of HDMI Inputs
1
Operating Power Consumption
65 W
Number of HDMI 1.4 (HDCP 1.4)
1
Response Time Details
5ms Fast
USB Type-C
Yes
Brightness
250 Nit
Total Number of HDMI Ports
1
Number of Screens
1
Active Display Area (H x V)
20.75" x 11.67"
Number of DisplayPort 1.2 (HDCP 1.4)
1
Non-operating Humidity Range
5% to 90% (Non-condensing)
Total Number of USB Type-C Ports
1
Package Contents
P2425H Widescreen LED Monitor, 1 x Stand riser and base, 1 x Power cord, 1 x DP-to-DP cable, 1.8m, 1 x USB 3.2 Gen1 Type A-to-B (upstream) cable, 1.8m, 1 x HDMI-to-HDMI cable, 1.8m, 1 x Quick setup guide, 1 x Safety, Environmental, and Regulatory Information
Stand Adjustments
Swivel
Off-Mode Power Consumption
300 mW
Standby Power Consumption
300 mW
Maximum Power Consumption
65 W
Operating Humidity Range
10% to 80% (Non-condensing)
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Swivel Angle
-45° to 45°
Mount Type
Panel Mount
Item
LED Monitor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.