NVIDIA COMPATIBLE

  • Mfr # 980-9I094-00AR00-ACC
  • Zoro # G614911591
product price: 
$
555.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
32 Degree F
Material
Metal
Voltage
3.3 V
Maximum Operating Temperature
158 Degree F
Number of Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
980-9I094-00AR00-ACC
Zoro #
G614911591
UPC #
-
Country of Origin
Taiwan, Province of China
Minimum Operating Temperature
32 Degree F
Material
Metal
Voltage
3.3 V
Maximum Operating Temperature
158 Degree F
Number of Ports
1
Connector Type
LC

Ratings & reviews