Ignition Coil, GN10165
- Mfr # GN10165
- Zoro # G6149149
product price:Â
$
58.49
/ea
Key Features
Application
4 Male Pin Sealed Connector
Coil Type
Coil Near Plug
Terminal Quantity
4
Mount Type
2 Mounting Holes
Ignition Type
Electronic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GN10165
- Zoro #
- G6149149
- UPC #
- 689604196878
- Country of Origin
- Micronesia, Federated States of
Details
- Application
- 4 Male Pin Sealed Connector
- Coil Type
- Coil Near Plug
- Terminal Quantity
- 4
- Mount Type
- 2 Mounting Holes
- Ignition Type
- Electronic
- Terminal Gender
- Male
- Connector Gender
- Female
- Voltage
- 12.0 2H
- Mounting Hole Quantity
- 2
- Grade Type
- Regular
- Terminal Type
- Blade
Description
Delphi ignition coil's built a reputation in the automotive industry for quality and craftmanship. We manufacture ignition coil's for virtually every automobile on the road today. Delphi ignition coil's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.