This item is Discontinued.

Msi MAG X870 TOMAHAWK WIFI X870TMAHAWKWIFI

This item is Discontinued.

Msi

MAG X870 TOMAHAWK WIFI (Discontinued)

Mfr # X870TMAHAWKWIFI
Zoro # G614935474
UPC # 824142380499
Country of Origin China
Category Motherboards
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X870TMAHAWKWIFI
Zoro #
G614935474
UPC #
824142380499
Country of Origin
China
Item
Gaming Desktop Motherboard
RAID Supported
Yes
Number of PCI Express x1 Slots
1
Number of USB 2.0 Ports
4
Bluetooth
Yes
Onboard Video
CPU Dependent Video
Maximum Memory Supported
256 GB
HDMI Version
2.1, 1.4
Multi GPU Supported
CrossFireX
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/be
Memory Speed Supported
6000 MHz, 5000 MHz, 7600 MHz, 7800 MHz, 6200 MHz, 7200 MHz, 8000 MHz, 6800 MHz, 7000 MHz, 6600 MHz, 5600 MHz, 8200 MHz, 5400 MHz, 8400 MHz, 4800 MHz, 5800 MHz, 6400 MHz, 5200 MHz
AI-powered
Yes
Number of Network (RJ-45) Ports
1
Number of M.2 Interfaces
4
Chipset Model
X870
Number of PCI Express x4 Slots
1
Processor Supported
Ryzen 8, Ryzen 7, Ryzen 9
Package Contents
MAG X870 TOMAHAWK WIFI Gaming Desktop Motherboard, Quick Installation Guide, European Union Regulatory Notice, Shout-out flyer, 2 x SATA Cables, EZ M.2 Clip II, EZ M.2 Clip II Remover, M.2 Plate Screw, USB Drive, Cable Sticker, EZ WI-FI Antenna, 1 to 3 EZ Conn-Cable(V2), EZ Front Panel Cable
RAID Levels
0, 1, 10
Number of Onboard USB 2.0 Ports
4
Number of Memory Slots
4
Memory Technology
DDR5 SDRAM
Total Processor Supported
1
Total Number of USB Ports
12
Total Number of PCI Express Slots
3
S/PDIF
Yes
DisplayPort
Yes
Number of PCI Express x16 Slots
1
Total Number of Expansion Slots
3
Bluetooth Standard
Bluetooth 5.4
Total Number of Onboard USB Ports
9
PCI Express Standard
PCI Express 4.0, PCI Express 5.0, PCI Express 3.0
Audio Channels
7.1
HDMI
Yes
Wireless LAN
Yes
Processor Socket
Socket AM5

Description

MSI MAG X870 TOMAHAWK WIFI MOTHERBOARD WIFI7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.