Control Knob Assembly
- Mfr # WE01X20380
- Zoro # G6149836
product price:Â
$
24.59
/ea
Key Features
For Use With
Dryer
For Use With Mfr. Model Number
GLDP280ED0WS, GLDP280ED1WS, GLDP280ED2WS, GLDP280GD0WS, GLDP280GD1WS, GLWN2800D0WS, GLWN2800D1WS, GLWN2800D2WS, GMAN2800D0WS, GMAN2800D1WS, GMAN2800D2WS, GTDL410ED0WS, GTDP200EF0WS, GTDP200EF1WS
Fits Brand
GE, Hotpoint, Kenmore
Color
Gray
Height
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WE01X20380
- Zoro #
- G6149836
- UPC #
- -
- Country of Origin
- United States
- Item
- Control Knob Assembly
- For Use With
- Dryer
- For Use With Mfr. Model Number
- GLDP280ED0WS, GLDP280ED1WS, GLDP280ED2WS, GLDP280GD0WS, GLDP280GD1WS, GLWN2800D0WS, GLWN2800D1WS, GLWN2800D2WS, GMAN2800D0WS, GMAN2800D1WS, GMAN2800D2WS, GTDL410ED0WS, GTDP200EF0WS, GTDP200EF1WS
- Fits Brand
- GE, Hotpoint, Kenmore
- Color
- Gray
- Compatible with Manufacturer Model Number
- GLDP280ED0WS, GLDP280ED1WS, GLDP280ED2WS, GLDP280GD0WS, GLDP280GD1WS, GLWN2800D0WS, GLWN2800D1WS, GLWN2800D2WS, GMAN2800D0WS, GMAN2800D1WS, GMAN2800D2WS, GTDL410ED0WS, GTDP200EF0WS, GTDP200EF1WS
- Compatible Manufacturer Model Number
- GLDP280ED0WS, GLDP280ED1WS, GLDP280ED2WS, GLDP280GD0WS, GLDP280GD1WS, GLWN2800D0WS, GLWN2800D1WS, GLWN2800D2WS, GMAN2800D0WS, GMAN2800D1WS, GMAN2800D2WS, GTDL410ED0WS, GTDP200EF0WS, GTDP200EF1WS
- Compatible Manufacturer Part Number
- GLDP280ED0WS, GLDP280ED1WS, GLDP280ED2WS, GLDP280GD0WS, GLDP280GD1WS, GLWN2800D0WS, GLWN2800D1WS, GLWN2800D2WS, GMAN2800D0WS, GMAN2800D1WS, GMAN2800D2WS, GTDL410ED0WS, GTDP200EF0WS, GTDP200EF1WS
- Compatible with Mfr. Model No.
- GLDP280ED0WS, GLDP280ED1WS, GLDP280ED2WS, GLDP280GD0WS, GLDP280GD1WS, GLWN2800D0WS, GLWN2800D1WS, GLWN2800D2WS, GMAN2800D0WS, GMAN2800D1WS, GMAN2800D2WS, GTDL410ED0WS, GTDP200EF0WS, GTDP200EF1WS
- For Use with Mfr Model Number
- GLDP280ED0WS, GLDP280ED1WS, GLDP280ED2WS, GLDP280GD0WS, GLDP280GD1WS, GLWN2800D0WS, GLWN2800D1WS, GLWN2800D2WS, GMAN2800D0WS, GMAN2800D1WS, GMAN2800D2WS, GTDL410ED0WS, GTDP200EF0WS, GTDP200EF1WS
- Compatible with Manufacturer Model No.
- GLDP280ED0WS, GLDP280ED1WS, GLDP280ED2WS, GLDP280GD0WS, GLDP280GD1WS, GLWN2800D0WS, GLWN2800D1WS, GLWN2800D2WS, GMAN2800D0WS, GMAN2800D1WS, GMAN2800D2WS, GTDL410ED0WS, GTDP200EF0WS, GTDP200EF1WS
- Compatible Pump Manufacturer Part Number
- GLDP280ED0WS, GLDP280ED1WS, GLDP280ED2WS, GLDP280GD0WS, GLDP280GD1WS, GLWN2800D0WS, GLWN2800D1WS, GLWN2800D2WS, GMAN2800D0WS, GMAN2800D1WS, GMAN2800D2WS, GTDL410ED0WS, GTDP200EF0WS, GTDP200EF1WS
- Compatible Mfr. Model Number
- GLDP280ED0WS, GLDP280ED1WS, GLDP280ED2WS, GLDP280GD0WS, GLDP280GD1WS, GLWN2800D0WS, GLWN2800D1WS, GLWN2800D2WS, GMAN2800D0WS, GMAN2800D1WS, GMAN2800D2WS, GTDL410ED0WS, GTDP200EF0WS, GTDP200EF1WS
- Product Type
- Dryer Knob
- For Manufacturer Part Number
- GLDP280ED0WS, GLDP280ED1WS, GLDP280ED2WS, GLDP280GD0WS, GLDP280GD1WS, GLWN2800D0WS, GLWN2800D1WS, GLWN2800D2WS, GMAN2800D0WS, GMAN2800D1WS, GMAN2800D2WS, GTDL410ED0WS, GTDP200EF0WS, GTDP200EF1WS
- Compatible with Mfr. Model Number
- GLDP280ED0WS, GLDP280ED1WS, GLDP280ED2WS, GLDP280GD0WS, GLDP280GD1WS, GLWN2800D0WS, GLWN2800D1WS, GLWN2800D2WS, GMAN2800D0WS, GMAN2800D1WS, GMAN2800D2WS, GTDL410ED0WS, GTDP200EF0WS, GTDP200EF1WS
- Compatible Product Type
- Dryer
Dimensions
- Height
- 1 1/8 in
- Overall Width
- 2 in
- Overall Height
- 1 1/8 in
Description
Control Knob Assembly, Color Gray, Compatible Manufacturer Part Number GLDP280ED0WS, GLDP280ED1WS, GLDP280ED2WS, GLDP280GD0WS, GLDP280GD1WS, GLWN2800D0WS, GLWN2800D1WS, GLWN2800D2WS, GMAN2800D0WS, GMAN2800D1WS, GMAN2800D2WS, GTDL410ED0WS, GTDP200EF0WS, GTDP200EF1WS, For Use With Dryer, Overall Height 1 1/8 in, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.