Corner Guard
- Mfr # GNRSCG80YB
- Zoro # G6151890
product price:Â
$
21.99
/ea
Key Features
Width
1/4 in
Includes
(6) Screws and (6) Plastic Shields
Material
Rubber
Color
Black/Yellow
For Use With
90 Degrees Corners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GNRSCG80YB
- Zoro #
- G6151890
- UPC #
- 662641877993
- Country of Origin
- China
Dimensions
- Width
- 1/4 in
- Dimensions
- 31-3/16 in L x 3-1/2 in W
- Length
- 31 1/4 in
Details
- Item
- Speed Bump Corner Guard
- Includes
- (6) Screws and (6) Plastic Shields
- Material
- Rubber
- Color
- Black/Yellow
- For Use With
- 90 Degrees Corners
- Includes Installation Hardware
- Yes
- Installation Surface
- Concrete
- For Use With Product Type
- Speed Bump, Wall Corner
- Weight
- 17 lb
- Shell Material
- Rubber
- Wire Color
- Black, Yellow
Description
Speed Bump Corner Guard, For Use With Product Type Speed Bump, Wall Corner, Length 31 1/4 in, Width 1/4 in, Material Rubber, Color Black, Yellow, Includes High Intensity Sheeting, Reflective Tape, Installation Surface Concrete, Includes Installation Hardware Yes, Weight 17 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.