Shop ALTRONIX

Power Conversion Module, 3 Amp

  • Mfr # VR5T
  • Zoro # G6151957

product price: 
$
89.45
/ea

Key Features

Finish
Black
Input Voltage
24V AC/DC
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
1 in
Enclosure Height (In.)
3.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VR5T
Zoro #
G6151957
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
1 in
Enclosure Height (In.)
3.75 in
Enclosure Width (In.)
2.5 in
Overall Height
1 in
Enclosure Height
1 in
Enclosure Width
2 1/2 in
Overall Length
3 13/16 in
Overall Width
2 1/2 in
Enclosure Depth
3 13/16 in
Wire Rope Length
3 13/16 in
Length
3 13/16 in

Details

Item
Power Conversion Module, 24VAC/VDC to 12VDC @ 3A Terminal
Finish
Black
Input Voltage
24V AC/DC
Batteries Required
Batteries Not Required
Standards
CE, RoHS Compliant
Voltage Output
12V DC
Material
Plastic
Output Current (Amps)
3
Number of Outputs
1
Type
Indoor Module
Sub-Category
Power Conversion Module
Voltage
12V DC
ANSI/BHMA Finish
Unfinished
Product Type
Power Conversion Module

Description

Power Conversion Module, 24VAC/VDC to 12VDC @ 3A Terminal, Type Indoor Module, Material Plastic, Finish Black, Enclosure Depth (In.) 1, Enclosure Width (In.) 2-1/2, Enclosure Height (In.) 3-3/4, Batteries Required No, Number of Outputs 1, Input Voltage 24VAC or 24VDC, Voltage Output 12VDC, Output Current (Amps) 3, Standards CE Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.