Quick Fit Coupling
- Mfr # 240.2-M10X1.25
- Zoro # G615197710
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Maximum Push/Pull Load Capacity
6.5 kN
Head Hex Size
41 mm
Maximum Angle Offset
+/-4 Degrees
Maximum Radial Offset
0.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240.2-M10X1.25
- Zoro #
- G615197710
- UPC #
- 664423404366
- Country of Origin
- Germany
Dimensions
- Head Hex Size
- 41 mm
- Length under Head
- 38 mm
- Shaft Hex Size
- 44 mm
- Hex Width Across Flats
- 41 mm
- Overall Length
- 81 mm
- Thread Size
- M10-1.25
- Head Height
- 43 mm
Details
- Item
- Quick-Fit Coupling
- Material
- Steel
- Maximum Push/Pull Load Capacity
- 6.5 kN
- Maximum Angle Offset
- +/-4 Degrees
- Maximum Radial Offset
- 0.7 mm
- Compensation Type
- Angle Offset, Radial Offset
- Retaining Ring Material
- Stainless Steel
- Finish
- Phosphate-Treated
- Head Shape
- Hex
Description
Quick Fit Coupling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.