This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61559
- Zoro #
- G615290848
- UPC #
- 813682027728
- Country of Origin
- China
- Connectivity Technology
- Wired/Wireless
- Integrated Microphone
- Yes
- Sound Mode
- Stereo
- Host Interface
- USB Type C, Mini-phone (3.5mm)
- Application
- Gaming Console, Portable Electronics
- Earpiece Type
- Binaural
- Microphone Design
- Boom
- Min. Frequency Response
- 20 Hz
- Wireless Technology
- Bluetooth/RF
- Max. Frequency Response
- 22 kHz
- Microphone Technology
- Noise Cancelling, Bi-directional
- Sound Pressure Level
- 93 dB
- Item
- Gaming Headset
- Earpiece Design
- On-ear
- Color
- Black
- Compatibility
- PS4, PS5, Switch, Mobile, Oculus Quest 2
- Ear Cushion Material
- Memory Foam
- Features
- Deep Bass, Retractable Microphone, Chat Mix, Fast Charging, Adjustable Earcup, Comfortable, Acoustic System, Rotating Ear Cup, Equalizer
- Detachable Microphone
- No
- Impedance
- 36 Ohm
Dimensions
- Cable Length
- 4.92 ft
- Driver Size
- 1.57 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.