Shop MONSTER CABLE
See all product information
Create Account
Just Hook It Up 6 ft. L Dual R/L RCA Stereo Cable RCA
Mfr # 140289-00
Zoro # G615500473
product price:Â
$
6.99
/ea
Sold in multiples of 5 for $34.95
Key Features
Length
1.45 in
Depth (In.)
5.75 in
Width (In.)
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 140289-00
- Zoro #
- G615500473
- UPC #
- 50644623875
- Country of Origin
- China
Description
Brand Name: Monster *Cable Length: 6 *Cable Type: RCA *Conductor Gauge: *Connector Type: RCA Double *Digital: No *Impedance: *Number in Package: 1 *Packaging Type: Carded *Product Type: Dual R/L RCA Stereo Cable *Sub Brand: Just Hook It Up *UL Listed: N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.