Bumper, Black, 1675 lb Cap.
- Mfr # GBR-855
- Zoro # G615507793
product price:Â
$
40.39
/ea
Sold in multiples of 7 for
$282.73
Key Features
Material
Elastomer
Color
Black
Bumper Type
Radial Bumper
Load Downward Compression - Maximum
1,675 lb
Energy Capacity
1,100 in-lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBR-855
- Zoro #
- G615507793
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Compressed Length
- 0.92 in
- Mounting Hole Diameter
- 7/25 in
- Overall Length
- 2 7/10 in
- Outside Diameter
- 3.39 in
- Inside Diameter
- 0.28 in
- Mounting Hole B Diameter
- 43/100 in
- Wire Rope Length
- 2 7/10 in
- Length
- 2 7/10 in
Details
- Item
- Bumper
- Material
- Elastomer
- Color
- Black
- Bumper Type
- Radial Bumper
- Load Downward Compression - Maximum
- 1,675 lb
- Energy Capacity
- 1,100 in-lbs
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 120 Degrees F
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Durometer
- 55
- Load Capacity
- 1675 lb
- Shell Material
- Elastomer
Description
Bumper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.