Murphy Bed, Extra Large
- Mfr # EHDMB50-05XL
- Zoro # G615543098
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Material
ECOFLEX
Length
41.70 in
Width
12.50 in
Color
Gray
Depth
37.40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHDMB50-05XL
- Zoro #
- G615543098
- UPC #
- 896819005561
- Country of Origin
- China
Dimensions
- Length
- 41.70 in
- Width
- 12.50 in
- Depth
- 37.40 in
Details
- Material
- ECOFLEX
- Color
- Gray
- For Use With
- Pet
Description
The New Age Pet XL Murphy Bed offers a stylish and functional solution for pet owners seeking to blend pet furniture seamlessly with home decor. Available in two colors, it effortlessly complements most home interiors. The bed features a comfortable cushion with a removable cover, ensuring your dog's area stays fresh and clean. For added stability, the bed includes two handles that act as feet. The convenient table top and shelf provide additional storage for your pet's accessories or can be used to display your personal treasures, making this Murphy Bed a versatile and attractive addition to any home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.