Shop 3B FILTERS
See all product information
Create Account
Replacment Filter Element
- Mfr # 234-3MDE
- Zoro # G615575174
product price:
$
178.99
/ea
Free Shipping & Returns
Key Features
Microns
3 Micron
Flow Rate
16 GPM
Inside Dia. (In.)
1 in
Element Material
Microglass
Outside Dia. (In.)
1.785 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 234-3MDE
- Zoro #
- G615575174
- UPC #
- -
- Country of Origin
- United States
- Microns
- 3 Micron
- Flow Rate
- 16 GPM
- Element Material
- Microglass
Description
This is a 234 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of Microglass filter media. Rated at 3 micron filtration with EPR o-ring material. Norman Filter Replacement Part#: 536F-B3CE
- • Made in America