Replacment Filter Element
- Mfr # 285-10WEN
- Zoro # G615575211
product price:
$
1,414.99
/ea
Free Shipping & Returns
Key Features
Microns
10 Micron
Flow Rate
35 GPM
Element Material
304 Stainless Steel Wire Mesh
Inside Dia. (In.)
1.385 in
Outside Dia. (In.)
2.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285-10WEN
- Zoro #
- G615575211
- UPC #
- -
- Country of Origin
- United States
- Microns
- 10 Micron
- Flow Rate
- 35 GPM
- Element Material
- 304 Stainless Steel Wire Mesh
Dimensions
- Inside Dia. (In.)
- 1.385 in
- Outside Dia. (In.)
- 2.3 in
Description
This is a 285 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of 304 Stainless Steel Wire Mesh filter media. Rated at 10 micron filtration with Nitrile o-ring material. Norman Filter Replacement Part#: 587G-2XDL
- • Made in America
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.