15/16 in ID Python Fast Adjust
- Mfr # PYFA015
- Zoro # G615580574
product price:Â
$
63.69
/ea
Key Features
Bore Diameter
15/16 in
Collar Outside Diameter
2.5 in
Collar Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PYFA015
- Zoro #
- G615580574
- UPC #
- -
- Country of Origin
- United States
- Collar Material
- Aluminum
Dimensions
- Bore Diameter
- 15/16 in
- Collar Outside Diameter
- 2.5 in
Description
Python, plain flange, aluminum w/ 15/16" ID
- Split hub collar with an integral adjustable lever-operated clamp that can be easily adjusted with one hand and no wrenches
- Easy adjustments for setting up stops for virtually any linear rotary application.
- Features the Flip-LokTM clamping device with a thumbscrew tension nut that assures tight clamping when engaged.
- Made from aluminum and is capable of handling 200 lbs. axial load.
- Available in 15 inch sizes from 3/8" to 1-1/4" and 10 metric from 8 mm to 30-mm.
- Applications include bagging and packaging machinery, paper rolls, lab equipment, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.