Lockset
- Mfr # SAF-KD
- Zoro # G615586637
product price:Â
$
68.99
/ea
Key Features
Number of Keys
2
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Conventional Core Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAF-KD
- Zoro #
- G615586637
- UPC #
- -
- Country of Origin
- China
- Item
- Lockset Cylinder
- Number of Keys
- 2
- Locking/Unlocking Access - Inside
- Thumb Turn
- Locking/Unlocking Access - Outside
- Keyway
- Mortise/Cylindrical
- Cylindrical
- Cylinder Core Type
- Conventional Core Cylinder
- ANSI/BHMA Finish
- Aluminum Clear Coated
- ANSI Grade
- 1
- Material
- Steel
- Includes Core
- Core Included
- Key Type
- Keyed Different
- Shell Material
- Steel
Description
Lockset Cylinder, Material Steel, Number of Keys 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.