Captive Screw
- Mfr # 47-10-222-50
- Zoro # G615615825
product price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Key Features
Thread Size
#6-32
Drive
Phillips
Finish
Powder Coated
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47-10-222-50
- Zoro #
- G615615825
- UPC #
- -
- Country of Origin
- Unknown
- Drive
- Phillips
- Finish
- Powder Coated
- Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.