Shop MOEN
See all product information
Create Account
31.7 in. Brushed Gold Kitchen Faucet
Mfr # 201306BG
Zoro # G615621963
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Flow Rate
1.5 GPM
Color/Finish
Gold
Width
14.4 in
Depth
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201306BG
- Zoro #
- G615621963
- UPC #
- 26508363294
- Country of Origin
- United States
Dimensions
- Width
- 14.4 in
- Depth
- 4.5 in
- Length (In.)
- 31.7 in
Details
- Finish
- Brushed Gold
- Flow Rate
- 1.5 GPM
- Color/Finish
- Gold
Description
- brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- limited lifetime warranty
- Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov