This item is Discontinued.

Sandisk Technologies WD GREEN 500GB SSD - PCIE NVME - M.2 WDS500G2G0C-00CDH0

This item is Discontinued.

Sandisk Technologies

WD GREEN 500GB SSD - PCIE NVME - M.2 (Discontinued)

Mfr # WDS500G2G0C-00CDH0
Zoro # G615659867
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WDS500G2G0C-00CDH0
Zoro #
G615659867
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
0.1 in
Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Color
Green
Interface
PCI Express NVMe
Drive Type
Internal
Maximum Sequential Write
1.46-GB/s
Maximum Sequential Read
2.34-GB/s
Random 4KB Read
300000IOPS
Product Line
Green
Storage Capacity
500 GB
Endurance (TBW)
60 TB
Durability
Shock Resistant
Random 4KB Write
300000IOPS
Device Supported
Computer
Drive Interface Standard
PCI Express NVMe 3.0

Ratings & reviews