Shop M-D BUILDING PRODUCTS
See all product information
Create Account
Tech Hook - White
- Mfr # 15009
- Zoro # G615708428
product price:
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Basic Hook Material
Nylon
Hook Base Width
2.51 in
Depth
2.15 in
Overall Length
2.15 in
Includes
2 hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15009
- Zoro #
- G615708428
- UPC #
- 43374150094
- Country of Origin
- China
Dimensions
- Hook Base Width
- 2.51 in
- Depth
- 2.15 in
- Overall Length
- 2.15 in
- Length
- 2.15 in
Details
- Basic Hook Material
- Nylon
- Color
- White
- Includes
- 2 hooks
Description
A simple, easy-to-use hook with two holding points. Hang a variety of household and heavy-duty items. Hooks attach to any surface, anywhere with tape or screw.
- • Nylon
- • Mount with screw or tape
- • 2.15 in. D x 2.51 in. W x 3.07 in. H
- • White
- • Holds up to 11 lbs. by screw, 4.4 lbs. by tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.