Pulling Grip
- Mfr # L8721-100
- Zoro # G615869549
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Cable Dia. Range
2.5 in to 3.5 in
Standards
RoHS
Mesh Length
22 in
Eye Length
4 19/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L8721-100
- Zoro #
- G615869549
- UPC #
- 078477572146
- Country of Origin
- United Kingdom
Dimensions
- Cable Dia. Range
- 2.5 in to 3.5 in
- Mesh Length
- 22 in
- Eye Length
- 4 19/64 in
Details
- Item
- Pulling Grip
- Material
- Galvanized Steel
- Standards
- RoHS
- Breaking Strength
- 13,440 lb
- Eye Style
- Double
- Color Code
- Silver
- Shell Material
- Galvanized Steel
Description
Pulling Grip, Eye Style Double, Cable Dia. Range 2.5 in to 3.5 in, Breaking Strength 13,440 lb, Material Galvanized Steel, Eye Length 4 19/64 in, Mesh Length 22 in, Color Code Silver, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.