This item is Discontinued.

Nordex BEARINGS, LINEAR ABS-M1-2

This item is Discontinued.

Nordex

BEARINGS, LINEAR (Discontinued)

Mfr # ABS-M1-2
Zoro # G615923753
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ABS-M1-2
Zoro #
G615923753
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.3125 in

Details

Item
Radial Ball Bearing
Dynamic Radial Load Capacity
13 lb
Static Radial Load Capacity
17 lb
Bearing Material
Outer Housing - high carbon chromium steel, balls - 52100 chrome steel, Retainer - resin

Description

Precision Linear Bearings, Inch. Material: Outer Housing - high carbon chromium steel, balls - 52100 chrome steel, Retainer - resin. Order Number ABS-M1-2. Type Closed. Shaft Diameter.12500. Outside Diameter.31250. Groove Diameter.29020. Groove Width.02800. Length.50000. Groove Length.36810. No. of Ball Circuits 4.00000. Basic Dynamic Load Ratings 13.00000. Basic Static Load Ratings 17.00000..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.